- Radial Bearing Type
- Single Row
- Round Bore Type
- 400 mm Inside Diameter
- 500 mm Outside Diameter
| Bearing Style | Complete Bearing |
| Outer Ring Width | 1.81 in, 46 mm |
| Cage Type | Without |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Width | 1.81 in, 46 mm |
| O.D. | 500 mm |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| No. of Ribs - Inner Ring | 2 |
| Static Load Rating | 1340 kN |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Inner Ring Width | 1.81 in, 46 mm |
| Material | Steel |
| No. of Rows | Single |
| I.D. | 400 mm |
| Relubrication Feature | Without |
| Dynamic Load Rating | 627 kN |
| Series | 18 |
| Cage Material | None |
| No. of Ribs - Outer Ring | 1 |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Weight | 66.734 LB |
| EAN or UPC | 7316570731415 |

