- Radial Bearing Type
- Single Row
- Round Bore Type
- 380 mm Inside Diameter
- 480 mm Outside Diameter
| No. of Ribs - Inner Ring | 2 |
| Bearing Type | Radial |
| No. of Ribs | 2 |
| Bearing Style | Complete Bearing |
| Dynamic Load Rating | 627 kN |
| Inner Ring Width | 1.81 in, 46 mm |
| I.D. | 380 mm |
| O.D. | 480 mm |
| Width | 1.81 in, 46 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 1.81 in, 46 mm |
| Outside Dia. | 480 mm |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Inside Dia. | 380 mm |
| Material | Steel |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| No. of Ribs - Outer Ring | 1 |
| Static Load Rating | 1290 kN |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Series | 18 |
| Inch/Metric | Metric |
| Weight | 54.741 LB |
| EAN or UPC | 7316577728395 |

