- Radial Bearing Type
- Single Row
- Round Bore Type
- 320 mm Inside Diameter
- 400 mm Outside Diameter
| Bearing Type | Radial |
| O.D. | 15.75 in, 400 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Width | 1.5 in, 38 mm |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| I.D. | 12.6 in, 320 mm |
| Dynamic Load Rating | 440 kN |
| Series | 18 |
| Bore Type | Cylindrical |
| Static Load Rating | 900 kN |
| Rows of Balls | Single |
| Inner Ring Width | 1.5 in, 38 mm |
| Weight | 23.49 LB |
| EAN or UPC | 7316570975215 |

