- Radial Bearing Type
- Single Row
- Round Bore Type
- 280 mm Inside Diameter
- 350 mm Outside Diameter
| Inch/Metric | Metric |
| Static Load Rating | 695 kN |
| Outer Ring Width | 1.3 in, 33 mm |
| O.D. | 350 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Inner Ring Width | 1.3 in, 33 mm |
| Dynamic Load Rating | 341 kN |
| Series | 18 |
| Width | 1.3 in, 33 mm |
| O.D. Type | Cylindrical |
| I.D. | 280 mm |
| No. of Rows | Single |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Weight | 16.409 LB |
| EAN or UPC | 7316570668797 |

