- Radial Bearing Type
- Single Row
- Round Bore Type
- 670 mm Inside Diameter
- 820 mm Outside Diameter
| No. of Ribs | 2 |
| Inside Dia. | 670 mm |
| Radial Internal Clearance | Group N |
| I.D. | 670 mm |
| Dynamic Load Rating | 1300 kN |
| No. of Ribs - Outer Ring | 1 |
| Outer Ring Width | 2.72 in, 69 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Series | 18 |
| No. of Rows | Single |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| Outside Dia. | 820 mm |
| Static Load Rating | 3150 kN |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Bearing Style | Complete Bearing |
| O.D. | 820 mm |
| Rows of Balls | Single |
| Inner Ring Width | 2.72 in, 69 mm |
| No. of Ribs - Inner Ring | 2 |
| Relubrication Feature | Without |
| Width | 2.72 in, 69 mm |
| Weight | 220.497 LB |
| EAN or UPC | 7316570555394 |

