- Radial Bearing Type
- Single Row
- 600 mm Inside Diameter
- 730 mm Outside Diameter
- 60 mm Width
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Series | 18 |
| O.D. | 730 mm |
| Bearing Type | Radial |
| Static Load Rating | 2550 kN |
| Material | Bearing Steel |
| Dynamic Load Rating | 1050 kN |
| Inch/Metric | Metric |
| Outer Ring Width | 2.36 in, 60 mm |
| Bore Type | Cylindrical |
| I.D. | 600 mm |
| Width | 2.36 in, 60 mm |
| O.D. Type | Cylindrical |
| Outside Dia. | 730 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Inside Dia. | 600 mm |
| Rows of Balls | Single |
| Weight | 159.284 LB |
| EAN or UPC | 7316572528433 |

