- 22.05 in Inner Diameter
- 26.77 in Outer Diameter
- 2.2 in Width
| Material | Bearing Steel |
| Width | 2.2 in, 56 mm |
| Weight | 135.112 LB |
| EAN or UPC | 7316577480613 |
| Material | Bearing Steel |
| Width | 2.2 in, 56 mm |
| Weight | 135.112 LB |
| EAN or UPC | 7316577480613 |