- Radial Bearing Type
- Single Row
- 560 mm Inside Diameter
- 680 mm Outside Diameter
- 56 mm Width
| Inch/Metric | Metric |
| O.D. | 680 mm |
| Series | 18 |
| Outer Ring Width | 2.2 in, 56 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 1020 kN |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Inside Dia. | 560 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Width | 2.2 in, 56 mm |
| Material | Bearing Steel |
| Inner Ring Width | 2.2 in, 56 mm |
| Outside Dia. | 680 mm |
| Static Load Rating | 2360 kN |
| I.D. | 560 mm |
| Bearing Type | Radial |
| Weight | 135.112 LB |
| EAN or UPC | 7316571500416 |

