- Radial Bearing Type
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 15 mm Width
| I.D. | 12 mm |
| Bearing Type | Radial |
| O.D. | 32 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Bore Type | Round Bore |
| Weight | 0.155 LB |
| EAN or UPC | 7316574191024 |
| I.D. | 12 mm |
| Bearing Type | Radial |
| O.D. | 32 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Bore Type | Round Bore |
| Weight | 0.155 LB |
| EAN or UPC | 7316574191024 |