- Radial Bearing Type
- 32 mm Inside Diameter
- 52 mm Outside Diameter
- 36 mm Width
| Inside Dia. | 32 mm |
| Outside Dia. | 52 mm |
| Bearing Part | Complete Bearing |
| I.D. | 32 mm |
| Material | Steel |
| Inch/Metric | Metric |
| No. of Ribs - Inner Ring | 2 |
| Bearing Style | Complete Bearing |
| Relubrication Feature | With |
| Bearing Type | Radial |
| O.D. | 52 mm |
| Tolerance | Normal (PN) |
| Outer Ring | Solid Machined |
| No. of Ribs | 2 |
| Radial Internal Clearance | Group N |
| Lubricant | Grease |
| Weight | 0.661 LB |
| EAN or UPC | 7316570333671 |

