- Radial Bearing Type
- 150 mm Inside Diameter
- 190 mm Outside Diameter
- 40 mm Width
| Tolerance | Normal (PN) |
| Cage Type | With |
| No. of Ribs - Outer Ring | 2 |
| Material | Steel |
| Bearing Type | Radial |
| Outer Ring | Solid Machined |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Bearing Part | Complete Bearing |
| Rows of Balls | 1 |
| I.D. | 150 mm |
| Lubricant | Grease |
| O.D. | 190 mm |
| Bearing Design | Complete Bearing |
| Weight | 6.213 LB |
| EAN or UPC | 7316577727008 |

