- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 2.17 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Width | 2.17 in, 55 mm |
| Static Load Rating | 620 kN |
| Series | 3 |
| I.D. | 120 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 610 kN |
| Precision Rating | ABEC 1 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 2.17 in, 55 mm |
| O.D. | 260 mm |
| Material | Bearing Steel |
| Outer Ring Width | 2.17 in, 55 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Straight |
| End Type | Open End |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Weight | 28.748 LB |
| EAN or UPC | 7316571128221 |

