- Radial Bearing Type
- Single Row
- Round Bore Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Capacity | High Capacity |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| No. of Rows | 1 |
| I.D. | 60 mm |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Round Bore |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial |
| O.D. | 110 mm |
| Rows of Balls | Single |
| Precision Ground | Yes |
| Weight | 1.784 LB |
| EAN or UPC | 7316577728067 |

