- Radial Bearing Type
- Tapered Bore Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
| Tolerance | Class (SP) |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group 1 (C1) |
| Outside Dia. | 110 mm |
| Cage Type | Non-Metallic |
| Bearing Part | Complete Bearing |
| No. of Ribs | 2 |
| Cage Material | Non-Metallic |
| I.D. | 70 mm |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Material | Hybrid |
| O.D. | 110 mm |
| No. of Ribs - Inner Ring | 2 |
| Inside Dia. | 70 mm |
| Weight | 1.378 LB |
| EAN or UPC | 7316576196003 |

