- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 0.71 in Width
| Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Weight | 1.071 LB |
| EAN or UPC | 7316574466436 |
| Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Weight | 1.071 LB |
| EAN or UPC | 7316574466436 |