SKF Motion Technologies
M244249/M244210AV
Tapered Roller Bearing Series Metallic Seal
Item #104789352
- Steel Nilos Ring for M244200 Series Tapered Roller Bearing
- 8 11/16" Bearing ID x 12 3/8" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 12 3/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.02 in |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 12.2 in |
| Seal I.D. | 8 11/16 in |
| Bearing Bore | 8 11/16 in |
| Bearing Series | M244200 Series |
| Material | Steel |
| Weight | 0.0 LB |
