- Steel Nilos Ring for M12600 Series Tapered Roller Bearing
- 0.8437" Bearing ID x 1.9687" Bearing OD
- Outer Ring Sealing
| Seal O.D. | 1.84 in |
| Bearing Series | M12600 Series |
| Bearing O.D. | 1.9687 in |
| Material | Steel |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 0.8437 in |
| Seal I.D. | 0.8437 in |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.012 in |
| Weight | 0.009 LB |
| EAN or UPC | 7316578022027 |

