SKF Motion Technologies
LM603049A/603011AV
Tapered Roller Bearing Series Metallic Seal
Item #104789503
- Steel Nilos Ring for LM603000 Series Tapered Roller Bearing
- 1.7812" Bearing ID x 3 1/16" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.012 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1.7812 in |
| Bearing O.D. | 3 1/16 in |
| Bearing Series | LM603000 Series |
| Seal O.D. | 2.97 in |
| Material | Steel |
| Seal I.D. | 1.7812 in |
| Weight | 0.0 LB |
