SKF Motion Technologies
LM11749/LM11710AV
Tapered Roller Bearing Series Metallic Seal
Item #104790535
- Steel Nilos Ring for LM11700 Series Tapered Roller Bearing
- 11/16" Bearing ID x 1.57" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.012 in |
| Bearing Series | LM11700 Series |
| Seal I.D. | 11/16 in |
| Bearing O.D. | 1.57 in |
| Bearing Bore | 11/16 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 1 1/2 in |
| Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 7316577616982 |
