SKF Motion Technologies
LM 806649 806610AV
Tapered Roller Bearing Series Metallic Seal
Item #101533036
- Steel Nilos Ring for LM806600 Series Tapered Roller Bearing
- 2.1268" Bearing ID x 3 1/2" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | LM806600 Series |
| Bearing O.D. | 3 1/2 in |
| Seal O.D. | 3.4 in |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing Bore | 2.1268 in |
| Seal I.D. | 2.1268 in |
| Seal Thickness | 0.012 in |
| Weight | 0.027 LB |
| EAN or UPC | 7316578022010 |
