SKF Motion Technologies
LM 503349 503310AV
Tapered Roller Bearing Series Metallic Seal
Item #101581117
- Steel Nilos Ring for LM503300 Series Tapered Roller Bearing
- 1.8105" Bearing ID x 2.9518" Bearing OD
- Outer Ring Sealing
| Seal I.D. | 1.8105 in |
| Bearing Bore | 1.8105 in |
| Bearing O.D. | 2.9518 in |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | LM503300 Series |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Seal O.D. | 2.87 in |
| Weight | 0.015 LB |
| EAN or UPC | 7316578021938 |
