SKF Motion Technologies
LL 537649 537610AV
Tapered Roller Bearing Series Metallic Seal
Item #101581118
- Steel Nilos Ring for LL537600 Series Tapered Roller Bearing
- 7 1/4" Bearing ID x 9 5/16" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.02 in |
| Bearing O.D. | 9 5/16 in |
| Material | Steel |
| Bearing Bore | 7 1/4 in |
| Bearing Series | LL537600 Series |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 9.06 in |
| Seal I.D. | 7 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 7316578021761 |
