SKF Motion Technologies
L420449/L420410AV
Tapered Roller Bearing Series Metallic Seal
Item #104791185
- Steel Nilos Ring for L420400 Series Tapered Roller Bearing
- 4" Bearing ID x 5 3/8" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 5 3/8 in |
| Seal Thickness | 0.02 in |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 5.2 in |
| Seal I.D. | 4 in |
| Bearing Series | L420400 Series |
| Bearing Bore | 4 in |
| Weight | 0.026 LB |
