SKF Motion Technologies
L 507949 507910AV
Tapered Roller Bearing Series Metallic Seal
Item #101556249
- Steel Nilos Ring for L507900 Series Tapered Roller Bearing
- 2 1/4" Bearing ID x 3 7/16" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 3.33 in |
| Bearing O.D. | 3 7/16 in |
| Seal Thickness | 0.012 in |
| Seal I.D. | 2 1/4 in |
| Bearing Bore | 2 1/4 in |
| Bearing Series | L507900 Series |
| Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 7316578021686 |
