- Steel Nilos Ring for L44600 Series Tapered Roller Bearing
- 1 1/16" Bearing ID x 1.98" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 1.98 in |
| Material | Steel |
| Bearing Bore | 1 1/16 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | L44600 Series |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 1.9 in |
| Seal I.D. | 1.0625 in |
| Seal Thickness | 0.012 in |
| Weight | 0.009 LB |
| EAN or UPC | 7316578021679 |

