SKF Motion Technologies
L 319249 319210AV
Tapered Roller Bearing Series Metallic Seal
Item #101550951
- Steel Nilos Ring for L319200 Series Tapered Roller Bearing
- 3 3/4" Bearing ID x 5 1/8" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 5 1/8 in |
| Seal I.D. | 3 3/4 in |
| Seal Thickness | 0.02 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 3 3/4 in |
| Seal O.D. | 5 in |
| Bearing Series | L319200 Series |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Weight | 0.057 LB |
| EAN or UPC | 7316578021631 |
