SKF Motion Technologies
JM 716649 716610AV
Tapered Roller Bearing Series Metallic Seal
Item #101535955
- Steel Nilos Ring for M716600 Series Tapered Roller Bearing
- 3.3465" Bearing ID x 5.1181" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.02 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Bearing O.D. | 5.1181 in |
| Bearing Series | M716600 Series |
| Seal O.D. | 5 in |
| Bearing Bore | 3.3465 in |
| Seal I.D. | 3.3465 in |
| Weight | 0.077 LB |
| EAN or UPC | 7316578021471 |
