SKF Motion Technologies
HM89449/HM89410AV
Tapered Roller Bearing Series Metallic Seal
Item #104789264
- Steel Nilos Ring for HM89400 Series Tapered Roller Bearing
- 1 7/16" Bearing ID x 3" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 3 in |
| Seal O.D. | 2.91 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 1 7/16 in |
| Seal Thickness | 0.012 in |
| Seal I.D. | 1 7/16 in |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Bearing Series | HM89400 Series |
| Weight | 0.0 LB |
