SKF Motion Technologies
HM 903249 903210AV
Tapered Roller Bearing Series Metallic Seal
Item #101557777
- Steel Nilos Ring for HM903200 Series Tapered Roller Bearing
- 1 3/4" Bearing ID x 3 3/4" Bearing OD
- Outer Ring Sealing
| Seal O.D. | 3.62 in |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 1 3/4 in |
| Bearing Bore | 1 3/4 in |
| Bearing O.D. | 3 3/4 in |
| Bearing Series | HM903200 Series |
| Material | Steel |
| Weight | 0.035 LB |
| EAN or UPC | 7316578021051 |
