SKF Motion Technologies
HM 212049 212010AV
Tapered Roller Bearing Series Metallic Seal
Item #101516371
- Steel Nilos Ring for HM212000 Series Tapered Roller Bearing
- 2 5/8" Bearing ID x 4 13/16" Bearing OD
- Outer Ring Sealing
| Seal I.D. | 2 5/8 in |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 4 13/16 in |
| Bearing Series | HM212000 Series |
| Seal Thickness | 0.02 in |
| Bearing Bore | 2 5/8 in |
| Seal O.D. | 4.68 in |
| Weight | 0.097 LB |
| EAN or UPC | 7316578020917 |
