SKF Motion Technologies
HH46349/HH46310AV
Tapered Roller Bearing Series Metallic Seal
Item #104789458
- Steel Nilos Ring for Tapered Roller Bearing
- 1 1/8" Bearing ID x 3" Bearing OD
- Outer Ring Sealing
| Bearing Series | N/A |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 2.91 in |
| Bearing O.D. | 3 in |
| Seal I.D. | 1 1/8 in |
| Bearing Bore | 1 1/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.012 in |
| Weight | 0.0 LB |
