Skip to content Skip to navigation menu
SKF Motion TechnologiesE8JVH

E8JVH

E Series Metallic Seal
Item #104814616
  • Steel Nilos Ring for Magneto Series Open Ball Bearing
  • 8 mm Bearing ID x 24 mm Bearing OD
  • Inner Ring Sealing
SKF Motion TechnologiesE8JVH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for Magneto Series Open Ball Bearing
  • 8 mm Bearing ID x 24 mm Bearing OD
  • Inner Ring Sealing
Material Steel
Seal O.D. 24 mm
Seal I.D. 10.4 mm
Type of Bearing Open Ball Bearing
Type of Sealing Inner Ring Sealing
Bearing Series Magneto Series
Bearing Bore 8 mm
Seal Thickness 0.3 mm
Bearing O.D. 24 mm
Seal Width 1.8 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison