- Steel Nilos Ring for Magneto Series Open Ball Bearing
- 12 mm Bearing ID x 32 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 30 mm |
| Bearing O.D. | 32 mm |
| Seal Width | 1.8 mm |
| Bearing Series | Magneto Series |
| Type of Bearing | Open Ball Bearing |
| Bearing Bore | 12 mm |
| Seal I.D. | 12 mm |
| Seal Thickness | 0.3 mm |
| Weight | 0.0 LB |

