- Steel Nilos Ring for Magneto Series Open Ball Bearing
- 17 mm Bearing ID x 44 mm Bearing OD
- Inner Ring Sealing
| Seal I.D. | 21.5 mm |
| Bearing Bore | 17 mm |
| Bearing Series | Magneto Series |
| Seal Width | 2 mm |
| Seal O.D. | 44 mm |
| Seal Thickness | 0.3 mm |
| Bearing O.D. | 44 mm |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Inner Ring Sealing |
| Material | Steel |
| Weight | 0.0 LB |

