- Steel Nilos Ring for A6000 Series Tapered Roller Bearing
- 3/4" Bearing ID x 1 5/8" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 1 5/8 in |
| Seal Thickness | 0.012 in |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Seal I.D. | 3/4 in |
| Bearing Series | A6000 Series |
| Bearing Bore | 3/4 in |
| Seal O.D. | 1 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 7316577638526 |

