- Steel Nilos Ring for 95000 Series Tapered Roller Bearing
- 4 3/4" Bearing ID x 9 1/4" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 4 3/4 in |
| Seal Thickness | 0.02 in |
| Material | Steel |
| Bearing Series | 95000 Series |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 9.06 in |
| Bearing Bore | 4 3/4 in |
| Bearing O.D. | 9 1/4 in |
| Weight | 0.357 LB |
| EAN or UPC | 7316578020573 |

