- Steel Nilos Ring for 94000 Series Tapered Roller Bearing
- 6 1/2" Bearing ID x 11 3/8" Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Seal O.D. | 11.02 in |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 94000 Series |
| Seal I.D. | 3 1/2 in |
| Bearing Bore | 6 1/2 in |
| Seal Thickness | 0.02 in |
| Bearing O.D. | 11 3/8 in |
| Weight | 0.415 LB |
| EAN or UPC | 7316578020559 |

