- Steel Nilos Ring for 775 Series Tapered Roller Bearing
- 3 7/8" Bearing ID x 7 1/8" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.02 in |
| Bearing Series | 775 Series |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 7 1/8 in |
| Material | Steel |
| Bearing Bore | 3 7/8 in |
| Seal O.D. | 6.89 in |
| Seal I.D. | 3 7/8 in |
| Weight | 0.176 LB |
| EAN or UPC | 7316578020344 |

