- Steel Nilos Ring for 745 Series Tapered Roller Bearing
- 3.3475" Bearing ID x 5.909" Bearing OD
- Outer Ring Sealing
| Bearing Series | 745 Series |
| Bearing Bore | 3.3475 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 5.909 in |
| Seal O.D. | 5 3/4 in |
| Material | Steel |
| Seal I.D. | 3.3475 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.02 in |
| Weight | 0.121 LB |
| EAN or UPC | 7316578020269 |

