- Steel Nilos Ring for 74000 Series Tapered Roller Bearing
- 5 1/2" Bearing ID x 8 1/2" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 8 1/2 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 5 1/2 in |
| Seal O.D. | 8.27 in |
| Seal I.D. | 5 1/2 in |
| Bearing Series | 74000 Series |
| Material | Steel |
| Seal Thickness | 0.02 in |
| Weight | 0.227 LB |
| EAN or UPC | 7316578049338 |

