- Steel Nilos Ring for 7300 Series Open Ball Bearing
- 110 mm Bearing ID x 240 mm Bearing OD
- Inner Ring Sealing
| Seal I.D. | 133 mm |
| Bearing O.D. | 240 mm |
| Seal Width | 4 mm |
| Seal O.D. | 240 mm |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Inner Ring Sealing |
| Bearing Bore | 110 mm |
| Bearing Series | 7300 Series |
| Material | Steel |
| Seal Thickness | 0.5 mm |
| Weight | 0.0 LB |

