- Steel Nilos Ring for 7300 Series Open Ball Bearing
- 105 mm Bearing ID x 225 mm Bearing OD
- Outer Ring Sealing
| Seal Width | 4 mm |
| Material | Steel |
| Seal Thickness | 0.5 mm |
| Bearing Series | 7300 Series |
| Type of Bearing | Open Ball Bearing |
| Seal I.D. | 110 mm |
| Seal O.D. | 208 mm |
| Bearing O.D. | 225 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 105 mm |
| Weight | 0.0 LB |

