- Steel Nilos Ring for 7300 Series Open Ball Bearing
- 30 mm Bearing ID x 72 mm Bearing OD
- Outer Ring Sealing
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.3 mm |
| Seal Width | 2.5 mm |
| Bearing Bore | 30 mm |
| Bearing Series | 7300 Series |
| Bearing O.D. | 72 mm |
| Seal I.D. | 30 mm |
| Material | Steel |
| Seal O.D. | 64.8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 7316573867401 |

