- Steel Nilos Ring for 7300 Series Open Ball Bearing
- 20 mm Bearing ID x 52 mm Bearing OD
- Inner Ring Sealing
| Bearing Bore | 20 mm |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Inner Ring Sealing |
| Seal Thickness | 0.3 mm |
| Seal I.D. | 24.5 mm |
| Seal Width | 2 mm |
| Bearing Series | 7300 Series |
| Seal O.D. | 52 mm |
| Bearing O.D. | 52 mm |
| Material | Steel |
| Weight | 0.01 LB |
| EAN or UPC | 7316578057159 |

