- Steel Nilos Ring for 7300 Series Open Ball Bearing
- 17 mm Bearing ID x 47 mm Bearing OD
- Inner Ring Sealing
| Bearing O.D. | 47 mm |
| Seal Width | 2 mm |
| Bearing Series | 7300 Series |
| Material | Steel |
| Bearing Bore | 17 mm |
| Seal Thickness | 0.3 mm |
| Type of Bearing | Open Ball Bearing |
| Seal I.D. | 20.5 mm |
| Seal O.D. | 47 mm |
| Type of Sealing | Inner Ring Sealing |
| Weight | 0.008 LB |
| EAN or UPC | 7316578057135 |

