- Steel Nilos Ring for 7300 Series Open Ball Bearing
- 12 mm Bearing ID x 37 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 12 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal Thickness | 0.3 mm |
| Seal I.D. | 12 mm |
| Type of Bearing | Open Ball Bearing |
| Seal Width | 2 mm |
| Material | Steel |
| Bearing Series | 7300 Series |
| Bearing O.D. | 37 mm |
| Seal O.D. | 35.2 mm |
| Weight | 0.005 LB |
| EAN or UPC | 7316578057104 |

