Skip to content Skip to navigation menu
SKF Motion Technologies7218 AVG

7218 AVG

Series 72 Metallic Seal
Item #104775315
  • Steel Nilos Ring for 7200 Series Open Ball Bearing
  • 90 mm Bearing ID x 160 mm Bearing OD
  • Outer Ring Sealing
SKF Motion Technologies7218 AVG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 7200 Series Open Ball Bearing
  • 90 mm Bearing ID x 160 mm Bearing OD
  • Outer Ring Sealing
Seal Width 3.5 mm
Bearing Bore 90 mm
Seal O.D. 148 mm
Bearing Series 7200 Series
Material Steel
Bearing O.D. 160 mm
Type of Bearing Open Ball Bearing
Seal Thickness 0.5 mm
Type of Sealing Outer Ring Sealing
Seal I.D. 90 mm
Weight 0.0 LB
EAN or UPC 7316577638977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison