- Steel Nilos Ring for 7200 Series Open Ball Bearing
- 85 mm Bearing ID x 150 mm Bearing OD
- Inner Ring Sealing
| Material | Steel |
| Bearing Bore | 85 mm |
| Type of Sealing | Inner Ring Sealing |
| Seal Width | 3.5 mm |
| Seal Thickness | 0.5 mm |
| Seal O.D. | 150 mm |
| Bearing Series | 7200 Series |
| Seal I.D. | 92.3 mm |
| Bearing O.D. | 150 mm |
| Type of Bearing | Open Ball Bearing |
| Weight | 0.0 LB |
| EAN or UPC | 7316573867302 |

