- Steel Nilos Ring for 7200 Series Open Ball Bearing
- 60 mm Bearing ID x 110 mm Bearing OD
- Inner Ring Sealing
| Seal O.D. | 110 mm |
| Type of Bearing | Open Ball Bearing |
| Type of Sealing | Inner Ring Sealing |
| Seal Width | 3 mm |
| Seal I.D. | 67 mm |
| Seal Thickness | 0.3 mm |
| Bearing Series | 7200 Series |
| Bearing O.D. | 110 mm |
| Material | Steel |
| Bearing Bore | 60 mm |
| Weight | 0.033 LB |
| EAN or UPC | 7316578019300 |

