- Steel Nilos Ring for 7200 Series Open Ball Bearing
- 45 mm Bearing ID x 85 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 45 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 80.5 mm |
| Type of Bearing | Open Ball Bearing |
| Seal I.D. | 45 mm |
| Material | Steel |
| Bearing O.D. | 85 mm |
| Bearing Series | 7200 Series |
| Seal Thickness | 0.3 mm |
| Seal Width | 3 mm |
| Weight | 0.022 LB |
| EAN or UPC | 7316578019164 |

